Motion
6202 2ZNRJEM

SKF
6202 2ZNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00051373
MFR #6202 2ZNRJEM
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202 2ZNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00051373
MFR #6202 2ZNRJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.12/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.12 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6202 2ZNRJEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, snap ring and grove, Electic Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6202 2ZNRJEM Radial/Deep Groove Ball Bearing offers 15 mm bore diameter, straight bore, double shielded closure, 35 mm outside diameter, and 11 mm width.
  • Manufacturer Catalog Number
    6202 2ZNRJEM
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576612671

Overview

Mfr description
6202 2ZNRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, snap ring and grove, Electic Motor Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text