Motion
8502

NTN
8502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5000 in Width, Single Sealed, Without Snap Ring
Mi Item #00051398
MFR #8502
Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5000 in Width, Single Sealed, Without Snap Ring
Mi Item #00051398
MFR #8502

Mfr description
8502 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.84/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4800 in, 12.192 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.10 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Description
    8502 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 8502 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, single sealed closure, 35 mm outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    8502
  • Manufacturer Upc Number
    4547359589801
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    15000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    85
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)