Motion
6202-16MZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Shielded
MI ITEM #00051421
MFR #6202-16MZZ
List Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Shielded
MI ITEM #00051421
MFR #6202-16MZZ

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.32/each for your price

Overview

Mfr description
6202-16MZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    11 mm
  • Overall Width
  • Overall Length
    35 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -10 to +110 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    11 mm
  • Fillet Radius
    0.6 mm
  • Max Rpm
    24000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    7650 N
  • Radial Static Load Capacity
    3750 N
  • Manufacturer Catalog Number
    6202-16MZZ
  • Manufacturer Upc Number
    029176013935
  • UPC_NO
    029176013935
  • Weight
    0.09 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202-16MZZ is a radial deep groove ball bearing with a 16 mm bore, double shielded, 35 mm outside diameter, and 11 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text