Motion
88502

NTN
88502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00051443
MFR #88502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
88502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00051443
MFR #88502

Mfr description
88502 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5669 in, 14.399 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14.39 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.10 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    88502 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 88502 is a radial deep groove ball bearing with a 15mm straight bore, double sealed, and 35mm OD, ideal for precision applications.
  • Manufacturer Catalog Number
    88502
  • Manufacturer Upc Number
    4550253068259
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    805 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    88
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)