Motion
488502

MRC (SKF)
488502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring
Mi Item #00051463
MFR #488502
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
488502

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5669 in Width, Double Sealed, Without Snap Ring
Mi Item #00051463
MFR #488502

Mfr description
488502 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.46/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    14.4 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5669 in
  • Precision Rating
    ABEC 1
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    488502 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 488502 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 0.5669 in width.
  • Manufacturer Catalog Number
    488502
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    843 lbf
  • Series
    488000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)