Motion
87014
Radial/Deep Groove Ball Bearing - Straight Bore, 14 mm ID, 35 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051489
MFR #87014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 14 mm ID, 35 mm OD, 0.4800 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051489
MFR #87014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12.2 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.4800 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Single Seal & Single Shield
  • Description
    87014 BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 14 mm bore diameter, single seal & single shield closure, 35 mm outside diameter, and 0.4800 in overall width.
  • Manufacturer Catalog Number
    87014
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    821 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    87000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019217

Overview

Mfr description
87014 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text