Overview
Mfr description
WC 88014 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Seal TypeContact Seal
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.5669 in, 14.399 mm
- Fillet Radius0.0236 in, 0.600 mm
- Radial Dynamic Load Capacity1740 lbf
- Radial Static Load Capacity805 lbf
- Manufacturer Catalog NumberWC88014
- DescriptionWC 88014 BRG
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC88014 is a 14 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 0.5669 in width, double sealed for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data