Motion
202KLD3
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051538
MFR #202KLD3
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #00051538
MFR #202KLD3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.45/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.48 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal & Single Shield
  • Component Type
    Assembly
  • Description
    202 KLD3 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The 202KLD3 Radial/Deep Groove Ball Bearing features 16 mm bore diameter, straight bore, single seal & single shield closure, 35 mm outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    202KLD3
  • Manufacturer Upc Number
    087796045095
  • Max Operating Temperature
    120° C
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    18750 RPM (grease), 21875 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1900 lbf
  • Radial Static Load Capacity
    830 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796045095

Overview

Mfr description
202 KLD3 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text