Motion
202SST

MRC (SKF)
202SST

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00051640
MFR #202SST
List Price$266.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
202SST

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00051640
MFR #202SST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$266.71/each for your price

Overview

Mfr description
202 SST BRG
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    11 mm
  • Element Material
    Stainless steel
  • Fillet Radius
    0.64 mm
  • Max Rpm
    24000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    1432 lbf
  • Radial Static Load Capacity
    809 lbf
  • Manufacturer Catalog Number
    202SST
  • UPC_NO
    097741002837
  • Weight
    0.11 lbs
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    202 SST BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 202SST Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, open closure, 35 mm outside diameter, and 11 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text