Motion
90500-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4330 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00051661
MFR #90500-88
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4330 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00051661
MFR #90500-88

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4330 in
  • Weight
    0.080 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.90500-88-080 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 90500-88 is a 0.6250 inch bore radial/deep groove ball bearing with a 1.3750 inch OD and 0.4330 inch width, double sealed for precision.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    90500-88
  • Max Rpm
    23000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1717 lbf
  • Radial Static Load Capacity
    836 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABEC 1
  • UPC_NO
    662300156353

Overview

Mfr description
GBC.90500-88-080 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought