Motion
99502 HNR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #00051687
MFR #99502 HNR
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #00051687
MFR #99502 HNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.080 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    499502H BALL BEARING
  • Features & Benefits
    • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies • These products are of simple design, durable in operation and easy to maintain • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 99502 HNR Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 11 mm width.
  • Manufacturer Catalog Number
    99502 HNR
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    3719 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    662300156452

Overview

Mfr description
499502H BALL BEARING
  • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies
  • These products are of simple design, durable in operation and easy to maintain
  • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought