Motion
6004 S
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00051720
MFR #6004 S
Your Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00051720
MFR #6004 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.25/each(List $49.74)

Overview

Mfr description
6004-C BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    24800 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    10000 N
  • Radial Static Load Capacity
    5000 N
  • Manufacturer Catalog Number
    6004 S
  • UPC_NO
    4054372589102
  • Weight
    0.15 lbs
  • Description
    6004-C BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 20 mm bore diameter, open closure, 42 mm outside diameter, and 12 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text