Motion
6203-08ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051769
MFR #6203-08ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #00051769
MFR #6203-08ZZ

Mfr description
6203-08ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Long Description
    The 6203-08ZZ is a 0.5-inch bore radial deep groove ball bearing with a 40 mm outside diameter and 12 mm width, double shielded for longevity.
  • Manufacturer Catalog Number
    6203-08ZZ
  • Manufacturer Upc Number
    029176014055
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9550 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)