Motion
6203-08VV
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Sealed
Mi Item #00051773
MFR #6203-08VV
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Sealed
Mi Item #00051773
MFR #6203-08VV

Mfr description
6203-08 VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    12 mm
  • Overall Length
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6203-08VV is a radial deep groove ball bearing with a 0.5000 in bore, double sealed, 40 mm outside diameter, and 12 mm width for industrial equipment.
  • Manufacturer Catalog Number
    6203-08VV
  • Manufacturer Upc Number
    029176069437
  • Max Rpm
    17000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9550 N
  • Radial Static Load Capacity
    4800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176069437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)