Motion
6203ZZ/15.875

NTN
6203ZZ/15.875

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00051805
MFR #6203ZZ/15.875
Price$31.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203ZZ/15.875

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00051805
MFR #6203ZZ/15.875

Mfr description
6203ZZ/15.875 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.150 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    CA
  • Description
    6203ZZ/15.875 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 0.6250 in bore diameter, double shielded closure, 40 mm outside diameter, and 12 mm overall width for precision radial use.
  • Manufacturer Catalog Number
    6203ZZ/15.875
  • Manufacturer Upc Number
    4547359560909
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    21000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Steel
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359560909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)