Motion
6203-2Z/C2

SKF
6203-2Z/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051806
MFR #6203-2Z/C2
Your Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6203-2Z/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051806
MFR #6203-2Z/C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.99/each(List $24.14)

Overview

Mfr description
6203 2ZC2 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Operating Temperature Range
    Max 250 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    12 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    38000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    2237 lbf
  • Radial Static Load Capacity
    1068 lbf
  • Manufacturer Catalog Number
    6203-2Z/C2
  • Manufacturer Upc Number
    7316570117721
  • UPC_NO
    7316570117721
  • Weight
    0.15 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6203 2ZC2 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203-2Z/C2 is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text