Motion
6203-12ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051807
MFR #6203-12ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051807
MFR #6203-12ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6203-12 ZZ C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    12 mm
  • Overall Width
  • Overall Length
    40 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    12 mm
  • Radial Dynamic Load Capacity
    9550 N
  • Manufacturer Catalog Number
    6203-12ZZC3
  • Manufacturer Upc Number
    029176014079
  • UPC_NO
    029176014079
  • Weight
    0.13 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203-12ZZC3 is a 0.75-inch bore radial deep groove ball bearing with a 40 mm outside diameter and 12 mm width, double shielded for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text