Motion
6203 2RS X 3/4

GENERAL BEARING (SKF)
6203 2RS X 3/4

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051810
MFR #6203 2RS X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GENERAL BEARING (SKF)
6203 2RS X 3/4

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00051810
MFR #6203 2RS X 3/4

Mfr description
GBC.6203-88-521 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.140 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.6203-88-521 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 6203 2RS X 3/4 is a 0.75 inch bore radial/deep groove ball bearing with a 40mm OD and 12mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    6203 2RS X 3/4
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    4786 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300095102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)