Motion
203P
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00051816
MFR #203P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00051816
MFR #203P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203 P BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    11050 rpm
  • Series
    200
  • Manufacturer Catalog Number
    203P
  • UPC_NO
    087796045439
  • Weight
    0.14 lbs
  • Description
    203 P BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 203P Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, single sealed closure, 40 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text