Motion
6203-2NSE9NR

NACHI AMERICA INC
6203-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, With Snap Ring
Mi Item #00051926
MFR #6203-2NSE9NR
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6203-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, With Snap Ring
Mi Item #00051926
MFR #6203-2NSE9NR

Mfr description
6203 2NSE9 NR DEEP GROOVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.14 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6203 2NSE9 NR DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6203-2NSE9NRBXMM is a radial deep groove ball bearing with a 17mm bore, straight bore, 40mm outside diameter, and 12mm width, perfect for precision machinery.
  • Manufacturer Catalog Number
    6203-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893686760
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893686760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)