Motion
487503

MRC (SKF)
487503

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5380 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #00052018
MFR #487503
Price$77.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
487503

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5380 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #00052018
MFR #487503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.49/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    14.3 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.5380 in
  • Precision Rating
    ABEC 1
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    487503 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 487503 Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, single seal & single shield closure, 40 mm outside diameter, and 0.5380 in width.
  • Manufacturer Catalog Number
    487503
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Seal Material
    Felt
  • Series
    487000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010627

Overview

Mfr description
487503 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text