Motion
488503

MRC (SKF)
488503

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6536 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00052025
MFR #488503
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
488503

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6536 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00052025
MFR #488503

Mfr description
488503 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.51/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    16.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6536 in
  • Precision Rating
    ABEC 1
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    488503 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 17 mm bore diameter, double sealed closure, 40 mm outside diameter, and 0.6536 in overall width.
  • Manufacturer Catalog Number
    488503
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Series
    488000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)