Motion
203KLLG3
Ball Insert Bearing - Round Bore, 17 mm Bore Diam., 40 mm OD, 1.2500 in Width
MI ITEM #00052044
MFR #203KLLG3
Your Price$115.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 17 mm Bore Diam., 40 mm OD, 1.2500 in Width
MI ITEM #00052044
MFR #203KLLG3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.12/each(List $172.69)

Overview

Mfr description
203 KLLG3 BRG
  • "
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Snap ring provides an adequate shoulder without sacrificing capacity
  • Wide Rings"

Specifications

  • Bore Type
    Round
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    R
  • Overall Width
    1.2500 in
  • Max Operating Temperature
    120° C
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Fillet Radius
    0.024 in
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    12280 rpm
  • Retainer Material
    Cold Rolled Steel
  • Seal Type
    Two Mechani-Seals
  • Series
    200
  • Precision Rating
    Not Rated
  • Self Aligning
    No
  • Manufacturer Upc Number
    087796045323
  • UPC_NO
    087796045323
  • Weight
    0.096 lbs
  • Relubricatable
    No
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text