Motion
6203/2YDZZC3

JTEKT KOYO
6203/2YDZZC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #00052131
MFR #6203/2YDZZC3
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6203/2YDZZC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #00052131
MFR #6203/2YDZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.83/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6203/2YDZZC3 [6203 ZZ (5/8")] BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text