Motion
6204
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00052152
MFR #6204
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00052152
MFR #6204

Mfr description
6204
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6204
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6204 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 14 mm width.
  • Manufacturer Catalog Number
    6204
  • Max Rpm
    22100 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13600 N
  • Radial Static Load Capacity
    6600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054372589447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)