Motion
6204
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #00052159
MFR #6204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #00052159
MFR #6204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6204 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    120° to 248°
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    16000 rpm
  • Series
    6200
  • Radial Static Load Capacity
    6650 lbf
  • Manufacturer Catalog Number
    6204
  • UPC_NO
    662300095355
  • Weight
    0.230 lb
  • Description
    6204 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6204 is a 20mm bore radial/deep groove ball bearing with a 47mm OD and 14mm width, open type for general use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text