Motion
204S17#3

MRC (SKF)
204S17#3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #00052171
MFR #204S17#3
Your Price$862.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
204S17#3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #00052171
MFR #204S17#3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$862.75/each(List $1,029.27)

Overview

Mfr description
204 S-17 #3 XTRA PREC BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    M-50 steel
  • Cage Material
    Brass
  • Inner Ring Width
    14 mm
  • Element Material
    M-50 steel
  • Fillet Radius
    1 mm
  • Max Rpm
    18000 rpm
  • Series
    62
  • Manufacturer Catalog Number
    204S17#3
  • UPC_NO
    097741003100
  • Weight
    0.24 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    204 S-17 #3 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 204S17#3 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 14 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought