Motion
6204/W64

SKF
6204/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #00052174
MFR #6204/W64
Price$62.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6204/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #00052174
MFR #6204/W64

Mfr description
6204 W64 BRG
  • Deep groove ball bearing with Standard grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.26 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6204 W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Standard grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6204/W64 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, open for standard use.
  • Manufacturer Catalog Number
    6204/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3035 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570636819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)