Motion
6204ZC3

NTN
6204ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00052184
MFR #6204ZC3
Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00052184
MFR #6204ZC3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    TW
  • Description
    6204ZC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6204ZC3 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    6204ZC3
  • Manufacturer Upc Number
    4547359354065
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359354065

Overview

Mfr description
6204ZC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text