Motion
6204-ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00052197
MFR #6204-ZZ C3
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00052197
MFR #6204-ZZ C3

Mfr description
6204-ZZ C3 BRG 6204-77
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.230 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Shielded
  • Description
    6204-ZZ C3 BRG 6204-77
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6204-ZZ C3 is a 20mm bore radial/deep groove ball bearing with a 47mm OD and 14mm width, double shielded for reliability.
  • Manufacturer Catalog Number
    6204-ZZ C3
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    6650 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300096055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)