Motion
6204ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052203
MFR #6204ZZEC3
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052203
MFR #6204ZZEC3

Mfr description
6204 ZZE C3 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.23 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6204 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6204ZZEC3BXMM is a radial deep groove ball bearing with a 20mm bore, straight bore, double shielded, 47mm outside diameter, and 14mm width, suitable for reliability.
  • Manufacturer Catalog Number
    6204ZZEC3BXMM
  • Manufacturer Upc Number
    4991893696158
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893696158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)