Motion
62042RSC3

JTEKT KOYO
62042RSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052247
MFR #62042RSC3
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
62042RSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052247
MFR #62042RSC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.106 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Long Description
    The 62042RSC3 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    62042RSC3
  • Max Rpm
    9700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16 kN
  • Radial Static Load Capacity
    6.65 kN
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6204 2RSC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text