Motion
MW204PP C2 FS57658A

TIMKEN (FAFNIR)
MW204PP C2 FS57658A

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Single Sealed
Mi Item #00052257
MFR #MW204PP C2 FS57658A
Price$387.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MW204PP C2 FS57658A

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Single Sealed
Mi Item #00052257
MFR #MW204PP C2 FS57658A

Mfr description
MW 204 PP FS57658A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    MW 204 PP FS57658A BRG
  • Manufacturer Upc Number
    087796174276
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796174276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)