Motion
BALL BEARING

DODGE
BALL BEARING

Speed Reducer Replacement Part - Replacement Bearing
Mi Item #00052277
MFR #BALL BEARING
Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BALL BEARING

Speed Reducer Replacement Part - Replacement Bearing
Mi Item #00052277
MFR #BALL BEARING

Mfr description
424111 BALL BEARING (OLD 390277)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.58/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Inside Diameter
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    14 mm
  • Weight
    0.24 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • UPC_NO
    782475721399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)