Overview
Mfr description
WC87504 BRG
- Deep groove ball bearing felt seal replacement bearings
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Cage TypeSheet metal
- Precision RatingABEC 1
- Finish CoatingUncoated
- Bearing MaterialBearing steel
- Cage MaterialBearing steel
- Inner Ring Width15.2 mm
- Element MaterialBearing steel
- Radial Dynamic Load Capacity2920 lbf
- Radial Static Load Capacity1510 lbf
- Manufacturer Catalog NumberWC87504
- UPC_NO7316576862939
- Features & Benefits• Deep groove ball bearing felt seal replacement bearings
- DescriptionWC87504 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC87504 is a radial deep groove ball bearing with a 20 mm bore, straight bore, single seal and single shield, 47 mm outside diameter, and 0.6250 in width, engineered for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data