Motion
WC87504

NTN
WC87504

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.6250 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #00052399
MFR #WC87504
Price$57.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WC87504

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.6250 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #00052399
MFR #WC87504

Mfr description
WC87504 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.56/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6000 in, 15.240 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.25 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    WC87504 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 20 mm bore diameter, single seal & shield closure, 47 mm outside diameter, and 0.6250 in overall width.
  • Manufacturer Catalog Number
    WC87504
  • Manufacturer Upc Number
    4550253074632
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    WC8
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)