Motion
488504

MRC (SKF)
488504

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.6988 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00052432
MFR #488504
Price$89.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
488504

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.6988 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00052432
MFR #488504

Mfr description
488504 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17.8 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.6988 in
  • Precision Rating
    ABEC 1
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    488504 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 488504 Radial/Deep Groove Ball Bearing has 20 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 0.6988 in width.
  • Manufacturer Catalog Number
    488504
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2920 lbf
  • Radial Static Load Capacity
    1510 lbf
  • Seal Material
    Felt
  • Series
    488000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)