Motion
204NPP9
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #00052465
MFR #204NPP9
Price$141.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #00052465
MFR #204NPP9

Mfr description
204 NPP9 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    204 NPP9 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing has 20 mm bore, double sealed, 47 mm outside diameter, and 14 mm width for radial uses.
  • Manufacturer Catalog Number
    204NPP9
  • Max Rpm
    11290 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796045699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)