Motion
204SFF7

MRC (SKF)
204SFF7

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052472
MFR #204SFF7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
204SFF7

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052472
MFR #204SFF7

Mfr description
204 SFF7 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    204 SFF7 BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 20 mm bore diameter, double shielded closure, 47 mm outside diameter, and 14 mm overall width.
  • Manufacturer Catalog Number
    204SFF7
  • Max Rpm
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741003131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)