1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6205C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00052519
MFR #
6205C3
Price
$26.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6205C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6205C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00052519
MFR #
6205C3
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$26.42
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.9843 in
Outside
Diameter
52 mm
Overall
Width
15 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Angular Contact Bearings
Snap Ring Included
Without Snap Ring
Overview
Mfr description
6205C3 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data