Motion
205-KXN4
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 52 mm OD, 2.0427 in Width, Double Sealed, Without Snap Ring
Mi Item #00052532
MFR #205-KXN4
Price$242.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 52 mm OD, 2.0427 in Width, Double Sealed, Without Snap Ring
Mi Item #00052532
MFR #205-KXN4

Mfr description
205-KXN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    2.0427 in
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    205-KXN4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing, 1.0000 in bore, double sealed, 52 mm outside diameter, and 2.0427 in width suitable for radial applications.
  • Manufacturer Catalog Number
    205-KXN4
  • Max Rpm
    3400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Series
    200 KXN4
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN5417
  • UPC_NO
    4012802504019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)