Motion
6205ZC3

JTEKT KOYO
6205ZC3

Angular Contact Bearing - 0.9843 in Bore, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00052540
MFR #6205ZC3
Your Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6205ZC3

Angular Contact Bearing - 0.9843 in Bore, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00052540
MFR #6205ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.69/each(List $27.79)

Overview

Mfr description
6205 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text