Motion
205PP
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052605
MFR #205PP
Price$52.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052605
MFR #205PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K or N , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    205 PP BRG
  • Features & Benefits
    • Conrad-type bearing is well-balanced, with deep races and uninterrupted race shoulders • Excellent, general-purpose bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 25 mm bore diameter, double sealed closure, 52 mm outside diameter, and 15 mm overall width.
  • Manufacturer Catalog Number
    205PP
  • Manufacturer Upc Number
    087796046047
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796046047

Overview

Mfr description
205 PP BRG
  • Conrad-type bearing is well-balanced, with deep races and uninterrupted race shoulders
  • Excellent, general-purpose bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text