Motion
6205P-NR BALL BEARING

DODGE
6205P-NR BALL BEARING

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, With Snap Ring
MI ITEM #00052650
MFR #6205P-NR BALL BEARING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6205P-NR BALL BEARING

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, With Snap Ring
MI ITEM #00052650
MFR #6205P-NR BALL BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
424112 BALL BEARING (OLD 390283)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Series
    424
  • Manufacturer Catalog Number
    424112
  • UPC_NO
    782475866380
  • Weight
    0.33 lbs
  • Description
    424112 BALL BEARING (OLD 390283)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205P-NR Ball Bearing Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 52 mm outside diameter, and 15 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text