Motion
6205NRC3

NTN
6205NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, With Snap Ring
MI ITEM #00052656
MFR #6205NRC3
Your Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, With Snap Ring
MI ITEM #00052656
MFR #6205NRC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$42.40/each(List $48.76)

Overview

Mfr description
6205NRC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    15000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    3410 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    6205NRC3
  • Manufacturer Upc Number
    4547359356632
  • UPC_NO
    4547359356632
  • Weight
    0.29 lbs
  • Description
    6205NRC3 BALL BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205NRC3 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 52 mm outside diameter, and 15 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text