Motion
6205ZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring
MI ITEM #00052665
MFR #6205ZNRC3
List Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring
MI ITEM #00052665
MFR #6205ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.77/each for your price

Overview

Mfr description
6205ZNRC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    15 mm
  • Max Rpm
    15000 rpm
  • Radial Dynamic Load Capacity
    14000 N
  • Manufacturer Catalog Number
    6205ZNRC3
  • Manufacturer Upc Number
    029176643323
  • UPC_NO
    029176642357
  • Weight
    0.26 lbs
  • Description
    6205ZNRC3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205ZNRC3 is a 25 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, single shielded for longevity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text