Motion
6205 ZNRJEM

SKF
6205 ZNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring
MI ITEM #00052670
MFR #6205 ZNRJEM
List Price$91.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6205 ZNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring
MI ITEM #00052670
MFR #6205 ZNRJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.34/each for your price

Overview

Mfr description
6205 ZNRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, snap ring and grove, Electic Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    15 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    18000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    3327 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Manufacturer Catalog Number
    6205 ZNRJEM
  • UPC_NO
    7316576612107
  • Weight
    0.31 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, snap ring and grove, Electic Motor Quality
  • Description
    6205 ZNRJEM (C3) BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing, 25 mm bore, single shielded, 52 mm outside diameter, and 15 mm width for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text