Overview
Mfr description
PM205PP FS57658E BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberPM205PP C3 FS57658E
- Manufacturer Upc Number087796177727
- UPC_NO087796177727
- Weight0.28 lbs
- DescriptionPM205PP FS57658E BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe PM205PP C3 FS57658E is a 25 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, double sealed.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data