Motion
6205-2RSR-L038-C2

FAG (SCHAEFFLER)
6205-2RSR-L038-C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #00052678
MFR #6205-2RSR-L038-C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6205-2RSR-L038-C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #00052678
MFR #6205-2RSR-L038-C2

Mfr description
6205-2RSR-L038-C2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6205-2RSR-L038-C2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    This Radial & Deep Groove Ball Bearing features 25 mm bore diameter, double sealed closure, 52 mm outside diameter, and 15 mm overall width, great for radial fits.
  • Manufacturer Catalog Number
    6205-2RSR-L038-C2
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14900 N
  • Radial Static Load Capacity
    7800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802651638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)