Motion
87505

NTN
87505

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6250 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #00052744
MFR #87505
Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87505

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6250 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #00052744
MFR #87505

Mfr description
87505 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6000 in, 15.240 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.39 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87505 BALL BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 25 mm bore diameter, single seal & single shield closure, 52 mm outside diameter, and 0.6250 in width.
  • Manufacturer Catalog Number
    87505
  • Manufacturer Upc Number
    4550253068211
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8900 rpm
  • Maximum Operating RPM
    8900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    87
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)